Motion
4480-8MDC-21
Synchronous Timing Belt - 8M, 8 mm Pitch, 4480 mm Pitch Length, 21 mm Width, 560 Teeth, Polyurethane Material
Mi Item #11853920
MFR #4480-8MDC-21
Price$427.61/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - 8M, 8 mm Pitch, 4480 mm Pitch Length, 21 mm Width, 560 Teeth, Polyurethane Material
Mi Item #11853920
MFR #4480-8MDC-21

Mfr description
4480-8MDC-21 OPTIBELT DELTA CHAIN CARBON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$427.61/bt

Specifications

Dimensions

  • Belt Width
    21 mm
  • Overall Width  
    21 mm
  • Pitch
    8 mm
  • Pitch Length
    4480 mm

Details

  • Belt Section
    8M
  • Belt Type
    8M
  • Belt/Slab
    Belt
  • Cord Material
    Carbon Fiber
  • Fabric Type
    Polyamide
  • Material
    Polyurethane
  • Max Operating Temperature
    80°C / 176 °F
  • Maximum Temperature
    80°C / 176 °F
  • Minimum Temperature
    -30°C / -22 °F
  • Number Of Teeth  
    560
  • Operating Temperature Range
    -30 to 80°C / -22 to 176 °F
  • Reinforcement Material
    Carbon Fiber
  • Resistance Features
    Heat Resistant | Cold Resistant
  • Sided
    Single Sided
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)