Motion
10AT10/880
Synchronous Timing Belt - AT10, 10 mm Pitch, 880 mm Pitch Length, 10 mm Width, 88 Teeth, Polyurethane Material
MI ITEM #11853937
MFR #10AT10/880
List Price$37.35/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - AT10, 10 mm Pitch, 880 mm Pitch Length, 10 mm Width, 88 Teeth, Polyurethane Material
MI ITEM #11853937
MFR #10AT10/880

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.35/bt for your price

Overview

Mfr description
10AT10/880 OPTIBELT ALPHA TORQUE TIMING

Specifications

  • Belt Type
    AT10
  • Pitch
    10 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    880 mm
  • Resistance Features
    Abrasion Resistant
  • Belt Width
    10 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Polyurethane
  • Belt Section
    AT10
  • Sided
    Single Sided

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought