Motion
12AT10/880
Synchronous Timing Belt - AT10, 10 mm Pitch, 880 mm Pitch Length, 12 mm Width, 88 Teeth, Polyurethane Material
Mi Item #11853939
MFR #12AT10/880
Price$46.28/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - AT10, 10 mm Pitch, 880 mm Pitch Length, 12 mm Width, 88 Teeth, Polyurethane Material
Mi Item #11853939
MFR #12AT10/880

Mfr description
12AT10/880 OPTIBELT ALPHA TORQUE TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.28/bt

Specifications

Dimensions

  • Belt Width
    12 mm
  • Overall Width  
    12 mm
  • Pitch
    10 mm
  • Pitch Length
    880 mm

Details

  • Belt Back Side
    Polyurethane
  • Belt Section
    AT10
  • Belt Type
    AT10
  • Belt/Slab
    Belt
  • Material
    Polyurethane
  • Number Of Teeth  
    88
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)