Motion
600-S5M-150
S5M, 15 mm Width, 120 Teeth, Chloroprene Material
Mi Item #11853972
MFR #600-S5M-150
Price$57.45/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S5M, 15 mm Width, 120 Teeth, Chloroprene Material
Mi Item #11853972
MFR #600-S5M-150

Mfr description
600-S5M-150 OPTIBELT STD TIMING BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.45/bt

Specifications

Dimensions

  • Overall Width  
    15 mm

Details

  • Belt Type
    S5M
  • Material
    Chloroprene
  • Number Of Teeth  
    120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)