1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
600-S5M-250
S5M, 25 mm Width, 120 Teeth, Chloroprene Material
MI ITEM #
11853973
MFR #
600-S5M-250
List Price
$82.27
/bt
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 600-S5M-250
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
600-S5M-250
S5M, 25 mm Width, 120 Teeth, Chloroprene Material
MI ITEM #
11853973
MFR #
600-S5M-250
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$82.27
/bt
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
600-S5M-250 OPTIBELT STD TIMING BELTS
Specifications
Belt Type
S5M
Overall Width
25 mm
Material
Chloroprene
Number Of Teeth
120
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data