Motion
700-S5M-250
S5M, 25 mm Width, 140 Teeth, Chloroprene Material
Mi Item #11853977
MFR #700-S5M-250
Price$91.38/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S5M, 25 mm Width, 140 Teeth, Chloroprene Material
Mi Item #11853977
MFR #700-S5M-250

Mfr description
700-S5M-250 OPTIBELT STD TIMING BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.38/bt

Specifications

Dimensions

  • Overall Width  
    25 mm

Details

  • Belt Type
    S5M
  • Material
    Chloroprene
  • Number Of Teeth  
    140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)