Motion
XPA1732XEP
Metric Super X-Power V-Belt - XPA, 13 mm Top Width, 1 Strand, 1732 mm Nominal Outside Length, Cogged
Mi Item #11854042
MFR #XPA1732XEP
Price$48.83/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Super X-Power V-Belt - XPA, 13 mm Top Width, 1 Strand, 1732 mm Nominal Outside Length, Cogged
Mi Item #11854042
MFR #XPA1732XEP

Mfr description
XPA1732XEP OPTIBELT SUPER XE-POWER PRO W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.83/bt

Specifications

Dimensions

  • Belt Height
    10 mm
  • Nominal Outside Length
    1732 mm
  • Top Width Per Strand
    13 mm

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Transverse Fiber Rubber
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    XPA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)