Motion
XPZ1320XEP
Metric Super X-Power V-Belt - XPZ, 10 mm Top Width, 1 Strand, 1320 mm Nominal Outside Length, Cogged
MI ITEM #11854116
MFR #XPZ1320XEP
List Price$27.80/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Super X-Power V-Belt - XPZ, 10 mm Top Width, 1 Strand, 1320 mm Nominal Outside Length, Cogged
MI ITEM #11854116
MFR #XPZ1320XEP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.80/bt for your price

Overview

Mfr description
XPZ1320XEP OPTIBELT SUPER XE-POWER PRO W

Specifications

  • Section
    XPZ
  • Number Of Strands
    1
  • Nominal Outside Length
    1320 mm
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    10 mm
  • Material
    Synthetic Rubber - Transverse Fiber Rubber
  • Belt Height
    8 mm
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought