Motion
XPA2360XEP
Metric Super X-Power V-Belt - XPA, 13 mm Top Width, 1 Strand, 2360 mm Nominal Outside Length, Cogged
Mi Item #11854172
MFR #XPA2360XEP
Price$57.56/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Super X-Power V-Belt - XPA, 13 mm Top Width, 1 Strand, 2360 mm Nominal Outside Length, Cogged
Mi Item #11854172
MFR #XPA2360XEP

Mfr description
XPA2360XEP OPTIBELT SUPER XE-POWER PRO W
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.56/bt

Specifications

Dimensions

  • Belt Height
    10 mm
  • Nominal Outside Length
    2360 mm
  • Top Width Per Strand
    13 mm

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Transverse Fiber Rubber
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    XPA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)