1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
2200-8M-30
8M, 8 mm Pitch, 2200 mm Pitch Length, 30 mm Width, Chloroprene Material
Mi Item #
11854264
MFR #
2200-8M-30
Price
$150.79
/bt
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 2200-8M-30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
2200-8M-30
8M, 8 mm Pitch, 2200 mm Pitch Length, 30 mm Width, Chloroprene Material
Mi Item #
11854264
MFR #
2200-8M-30
Mfr description
2200-8M-30 OPTIBELT OMEGA TIMING BELTS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$150
.79
/bt
Add to Cart
Specifications
Dimensions
Overall
Width
30 mm
Pitch
8 mm
Pitch Length
2200 mm
Details
Belt Type
8M
Material
Chloroprene
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items