Motion
1400DH200
Synchronous Timing Belt - DH, 0.5000 in Pitch, 3556 mm Pitch Length, 2.0000 in Width, 280 Teeth, Rubber Material
MI ITEM #11854311
MFR #1400DH200
List Price$957.68/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - DH, 0.5000 in Pitch, 3556 mm Pitch Length, 2.0000 in Width, 280 Teeth, Rubber Material
MI ITEM #11854311
MFR #1400DH200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$957.68/bt for your price

Overview

Mfr description
1400DH200 OPTIBELT ZR DOUBLE-SIDED TIMIN

Specifications

  • Belt Type
    DH
  • Pitch
    0.5000 in
  • Overall Width
  • Material
    Rubber
  • Number Of Teeth
  • Number Of Toothed Sides
    2
  • Pitch Length
    3556 mm
  • Belt Width
    2.0000 in
  • Belt/Slab
    Belt
  • Belt Section
    H
  • Sided
    Double Sided

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought