Motion
32T20/4400AFX
T20, 32 mm Width, 880 Teeth, Neoprene Material
MI ITEM #11854314
MFR #32T20/4400AFX
Price$974.68/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T20, 32 mm Width, 880 Teeth, Neoprene Material
MI ITEM #11854314
MFR #32T20/4400AFX

Mfr description
32T20/4400AFX OPTIBELT ALPHA FLEX TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$974.68/bt

Specifications

Dimensions

  • Overall Width  
    32 mm

Details

  • Belt Type
    T20
  • Material
    Neoprene
  • Number Of Teeth  
    880

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)