Motion
1250DH200
Synchronous Timing Belt - DH, 0.5000 in Pitch, 3175 mm Pitch Length, 2.0000 in Width, 250 Teeth, Chloroprene Material
Mi Item #11854316
MFR #1250DH200
Price$893.32/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - DH, 0.5000 in Pitch, 3175 mm Pitch Length, 2.0000 in Width, 250 Teeth, Chloroprene Material
Mi Item #11854316
MFR #1250DH200

Mfr description
1250DH200 OPTIBELT ZR DOUBLE-SIDED TIMIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$893.32/bt

Specifications

Dimensions

  • Belt Width
    2.0000 in
  • Overall Width  
    2.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    3175 mm

Details

  • Belt Section
    T10
  • Belt Type
    DH
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Fabric Type
    Abrasion-Resistant Fabric
  • Material
    Chloroprene
  • Max Operating Temperature
    100°C / 212 °F
  • Maximum Temperature
    100°C / 212 °F
  • Minimum Temperature
    -30°C / -22 °F
  • Number Of Teeth  
    250
  • Number Of Toothed Sides
    2
  • Operating Temperature Range
    -30 to 100°C / -22 to 212 °F
  • Reinforcement Material
    Fiberglass
  • Resistance Features
    Heat Resistant | Cold Resistant | Abrasion Resistant
  • Sided
    Double Sided
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)