1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
32T10/2400AFX
T10, 32 mm Width, 480 Teeth, Neoprene Material
MI ITEM #
11854322
MFR #
32T10/2400AFX
List Price
$374.59
/bt
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 32T10/2400AFX
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
32T10/2400AFX
T10, 32 mm Width, 480 Teeth, Neoprene Material
MI ITEM #
11854322
MFR #
32T10/2400AFX
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$374.59
/bt
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
32T10/2400AFX OPTIBELT ALPHA FLEX TIMING
Specifications
Belt Type
T10
Overall Width
32 mm
Material
Neoprene
Number Of Teeth
480
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought