1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
700DH150
700DH150
MI ITEM #
11854330
MFR #
700DH150
List Price
$391.91
/bt
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 700DH150
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
700DH150
700DH150
MI ITEM #
11854330
MFR #
700DH150
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$391.91
/bt
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
700DH150 OPTIBELT ZR DOUBLE-SIDED TIMING
Specifications
Belt Type
DH
Pitch
0.5000 in
Overall Width
38 mm
Material
Chloroprene
Pitch Length
70.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought