Motion
25T20/2500AFX
T20, 25 mm Width, 300 Teeth, Neoprene Material
Mi Item #11854332
MFR #25T20/2500AFX
Price$417.13/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T20, 25 mm Width, 300 Teeth, Neoprene Material
Mi Item #11854332
MFR #25T20/2500AFX

Mfr description
25T20/2500AFX OPTIBELT ALPHA FLEX TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$417.13/bt

Specifications

Dimensions

  • Overall Width  
    25 mm

Details

  • Belt Type
    T20
  • Material
    Neoprene
  • Number Of Teeth  
    300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)