1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
H 100GLASS
H, 0.5000 in Pitch, 30000 mm Pitch Length, 25 mm Width, Neoprene Material
MI ITEM #
11854333
MFR #
H 100GLASS
List Price
$101.28
/mr
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION H 100GLASS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
H 100GLASS
H, 0.5000 in Pitch, 30000 mm Pitch Length, 25 mm Width, Neoprene Material
MI ITEM #
11854333
MFR #
H 100GLASS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$101.28
/mr
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
H 100GLASS OPTIBELT ZR LINEAR (GLASS FIB
Specifications
Belt Type
H
Pitch
0.5000 in
Overall Width
25 mm
Material
Neoprene
Pitch Length
30000 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought