Motion
MXL 025GLASS
Synchronous Timing Belt - MXL, 0.0800 in Pitch, 30000 mm Pitch Length, 0.2500 in Width, Rubber Material
Mi Item #11854334
MFR #MXL 025GLASS
Price$18.71/mr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - MXL, 0.0800 in Pitch, 30000 mm Pitch Length, 0.2500 in Width, Rubber Material
Mi Item #11854334
MFR #MXL 025GLASS

Mfr description
MXL 025GLASS OPTIBELT ZR LINEAR (GLASS F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.71/mr

Specifications

Dimensions

  • Belt Width
    0.2500 in
  • Overall Width  
    0.2500 in
  • Pitch
    0.0800 in
  • Pitch Length
    30000 mm
  • Weight
    0.0067 lbs/ft

Details

  • Belt Section
    MXL
  • Belt Type
    MXL
  • Belt/Slab
    Slab
  • Cord Material
    Glass Fiber
  • Fabric Type
    Abrasion-Resistant Fabric
  • Material
    Rubber
  • Number Of Toothed Sides
    1
  • Reinforcement Material
    Glass Fiber
  • Resistance Features
    Abrasion Resistant
  • Sided
    Single Sided
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)