Motion
L 050GLASS
Synchronous Timing Belt - L, 0.3750 in Pitch, 30000 mm Pitch Length, 0.5000 in Width, Chloroprene Material
MI ITEM #11854335
MFR #L 050GLASS
List Price$41.36/mr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - L, 0.3750 in Pitch, 30000 mm Pitch Length, 0.5000 in Width, Chloroprene Material
MI ITEM #11854335
MFR #L 050GLASS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.36/mr for your price

Overview

Mfr description
L 050GLASS OPTIBELT ZR LINEAR (GLASS FIB

Specifications

  • Belt Type
    L
  • Pitch
    0.3750 in
  • Overall Width
  • Material
    Chloroprene
  • Number Of Toothed Sides
    1
  • Pitch Length
    30000 mm
  • Resistance Features
    Abrasion Resistant
  • Weight
    0.028 lbs/ft
  • Belt Width
    0.5000 in
  • Belt/Slab
    Slab
  • Belt Section
    L
  • Cord Material
    Glass Fiber
  • Fabric Type
    Abrasion-Resistant Fabric
  • Sided
    Single Sided
  • Reinforcement Material
    Glass Fiber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought