Motion
H 050GLASS
H, 0.5000 in Pitch, 30000 mm Pitch Length, 13 mm Width, Neoprene Material
Mi Item #11854337
MFR #H 050GLASS
Price$52.57/mr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H, 0.5000 in Pitch, 30000 mm Pitch Length, 13 mm Width, Neoprene Material
Mi Item #11854337
MFR #H 050GLASS

Mfr description
H 050GLASS OPTIBELT ZR LINEAR (GLASS FIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.57/mr

Specifications

Dimensions

  • Overall Width  
    13 mm
  • Pitch
    0.5000 in
  • Pitch Length
    30000 mm

Details

  • Belt Type
    H
  • Material
    Neoprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)