1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
XL 037GLASS
XL, 0.2000 in Pitch, 30000 mm Pitch Length, 10 mm Width, Neoprene Material
Mi Item #
11854338
MFR #
XL 037GLASS
Price
$27.88
/mr
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION XL 037GLASS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
XL 037GLASS
XL, 0.2000 in Pitch, 30000 mm Pitch Length, 10 mm Width, Neoprene Material
Mi Item #
11854338
MFR #
XL 037GLASS
Mfr description
XL 037GLASS OPTIBELT ZR LINEAR (GLASS FI
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$27
.88
/mr
Add to Cart
Specifications
Dimensions
Overall
Width
10 mm
Pitch
0.2000 in
Pitch Length
30000 mm
Details
Belt Type
XL
Material
Neoprene
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items