Motion
XL 050GLASS
Synchronous Timing Belt - XL, 0.2000 in Pitch, 30000 mm Pitch Length, 0.5000 in Width, Chloroprene Material
Mi Item #11854339
MFR #XL 050GLASS
Price$37.62/mr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - XL, 0.2000 in Pitch, 30000 mm Pitch Length, 0.5000 in Width, Chloroprene Material
Mi Item #11854339
MFR #XL 050GLASS

Mfr description
XL 050GLASS OPTIBELT ZR LINEAR (GLASS FI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.62/mr

Specifications

Dimensions

  • Belt Width
    0.5000 in
  • Overall Width  
    0.5000 in
  • Pitch
    0.2000 in
  • Pitch Length
    30000 mm
  • Weight
    0.018 lbs/ft

Details

  • Belt Section
    XL
  • Belt Type
    XL
  • Belt/Slab
    Slab
  • Cord Material
    Glass Fiber
  • Fabric Type
    Abrasion-Resistant Fabric
  • Material
    Chloroprene
  • Number Of Toothed Sides
    1
  • Reinforcement Material
    Glass Fiber
  • Resistance Features
    Abrasion Resistant
  • Sided
    Single Sided
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)