Motion
L 075GLASS
L, 0.3750 in Pitch, 30000 mm Pitch Length, 19 mm Width, Neoprene Material
Mi Item #11854341
MFR #L 075GLASS
Price$63.81/mr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L, 0.3750 in Pitch, 30000 mm Pitch Length, 19 mm Width, Neoprene Material
Mi Item #11854341
MFR #L 075GLASS

Mfr description
L 075GLASS OPTIBELT ZR LINEAR (GLASS FIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.81/mr

Specifications

Dimensions

  • Overall Width  
    19 mm
  • Pitch
    0.3750 in
  • Pitch Length
    30000 mm

Details

  • Belt Type
    L
  • Material
    Neoprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)