1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
600DH200
600DH200
MI ITEM #
11854355
MFR #
600DH200
List Price
$453.67
/bt
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 600DH200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
600DH200
600DH200
MI ITEM #
11854355
MFR #
600DH200
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$453.67
/bt
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
600DH200 OPTIBELT ZR DOUBLE-SIDED TIMING
Specifications
Belt Type
DH
Pitch
0.5000 in
Overall Width
51 mm
Material
Chloroprene
Pitch Length
60.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data