Motion
700DH075
Synchronous Timing Belt - DH, 0.5000 in Pitch, 1778 mm Pitch Length, 19 mm Width, 140 Teeth, Chloroprene Material
Mi Item #11854360
MFR #700DH075
Price$209.50/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - DH, 0.5000 in Pitch, 1778 mm Pitch Length, 19 mm Width, 140 Teeth, Chloroprene Material
Mi Item #11854360
MFR #700DH075

Mfr description
700DH075 OPTIBELT ZR DOUBLE-SIDED TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.50/bt

Specifications

Dimensions

  • Belt Width
    0.7500 in
  • Overall Width  
    19 mm
  • Pitch
    0.5000 in
  • Pitch Length
    1778 mm

Details

  • Belt Section
    T10
  • Belt Type
    DH
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Fabric Type
    Abrasion-Resistant Fabric
  • Material
    Chloroprene
  • Max Operating Temperature
    100°C / 212 °F
  • Maximum Temperature
    100°C / 212 °F
  • Minimum Temperature
    -30°C / -22 °F
  • Number Of Teeth  
    140
  • Number Of Toothed Sides
    2
  • Operating Temperature Range
    -30 to 100°C / -22 to 212 °F
  • Reinforcement Material
    Fiberglass
  • Resistance Features
    Heat Resistant | Cold Resistant
  • Sided
    Double Sided
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)