1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
900DH300
DH, 0.5000 in Pitch, 90.0000 in Pitch Length, 76 mm Width, Chloroprene Material
Mi Item #
11854367
MFR #
900DH300
Price
$991.19
/bt
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 900DH300
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
900DH300
DH, 0.5000 in Pitch, 90.0000 in Pitch Length, 76 mm Width, Chloroprene Material
Mi Item #
11854367
MFR #
900DH300
Mfr description
900DH300 OPTIBELT ZR DOUBLE-SIDED TIMING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$991
.19
/bt
Add to Cart
Specifications
Dimensions
Overall
Width
76 mm
Pitch
0.5000 in
Pitch Length
90.0000 in
Details
Belt Type
DH
Material
Chloroprene
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items