Motion
25T10/1700AFX
T10, 25 mm Width, 320 Teeth, Neoprene Material
Mi Item #11854373
MFR #25T10/1700AFX
Price$212.61/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T10, 25 mm Width, 320 Teeth, Neoprene Material
Mi Item #11854373
MFR #25T10/1700AFX

Mfr description
25T10/1700AFX OPTIBELT ALPHA FLEX TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.61/bt

Specifications

Dimensions

  • Overall Width  
    25 mm

Details

  • Belt Type
    T10
  • Material
    Neoprene
  • Number Of Teeth  
    320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)