Motion
660DH075
Synchronous Timing Belt - DH, 0.5000 in Pitch, 66.0000 in Pitch Length, 19 mm Width, Rubber Material
MI ITEM #11854399
MFR #660DH075
List Price$192.33/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - DH, 0.5000 in Pitch, 66.0000 in Pitch Length, 19 mm Width, Rubber Material
MI ITEM #11854399
MFR #660DH075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$192.33/bt for your price

Overview

Mfr description
660DH075 OPTIBELT ZR DOUBLE-SIDED TIMING

Specifications

  • Belt Type
    DH
  • Pitch
    0.5000 in
  • Overall Width
  • Material
    Rubber
  • Number Of Toothed Sides
    2
  • Pitch Length
    66.0000 in
  • Operating Temperature Range
    -30 to 100°C / -22 to 212 °F
  • Max Operating Temperature
    100°C / 212 °F
  • Resistance Features
    Heat Resistant | Cold Resistant
  • Belt Width
    0.7500 in
  • Belt/Slab
    Belt
  • Belt Section
    T10
  • Cord Material
    Fiberglass
  • Fabric Type
    Abrasion-Resistant Fabric
  • Maximum Temperature
    100°C / 212 °F
  • Minimum Temperature
    -30°C / -22 °F
  • Sided
    Double Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought