1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
750DH300
DH, 0.5000 in Pitch, 75.0000 in Pitch Length, 76 mm Width, Chloroprene Material
MI ITEM #
11854405
MFR #
750DH300
List Price
$806.00
/bt
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 750DH300
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
750DH300
DH, 0.5000 in Pitch, 75.0000 in Pitch Length, 76 mm Width, Chloroprene Material
MI ITEM #
11854405
MFR #
750DH300
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$806.00
/bt
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
750DH300 OPTIBELT ZR DOUBLE-SIDED TIMING
Specifications
Belt Type
DH
Pitch
0.5000 in
Overall Width
76 mm
Material
Chloroprene
Pitch Length
75.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought