Motion
SXH000YW
Vickers NZ Series Tie-Rod NFPA Heavy Duty
MI ITEM #11854480
MFR #SXH000YW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers NZ Series Tie-Rod NFPA Heavy Duty
MI ITEM #11854480
MFR #SXH000YW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SXH000YW NZ10GH5N1KA08200 CYLINDER
  • Durable and reliable
  • Innovative safety features
  • Comprehensive size options

Specifications

  • Cylinder Operating Pressure
    3000 psi
  • Rod Diameter
    1.375 in
  • Cushion Type
    Non-cushioned
  • Bore Diameter
    3.25 in
  • Application
    Hydraulic heavy duty application
  • Weight
    47.10 lb
  • Width
    4.50 in
  • Adjustable Stroke
    Yes
  • Back to Back
    No
  • Chrome Plated Bore
    Yes
  • Close Stroke Tolerances
    No
  • Mounting Type
    Cap Clevis
  • Construction Type
    Tie Rod
  • Cushion Location
    None
  • Net Stroke Length
    8.125 in
  • Non-Rotating
    No
  • Piston Seal Material
    Nitrile
  • Piston Seal Type
    Nitrile lip-type
  • Port Location
    Head 1-Cap 1
  • Port Type
    NPTF
  • Product Height
    4.50 in
  • Product Length
    18.63 in
  • Reciprocating
    Yes
  • Rod Coating
    Chrome
  • Rod End Style 1
    Small Male UN thread
  • Rod Material
    Non Case Hardened
  • Series
    NZ Series
  • Single or Double Rod
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought