Motion
GH681-16
Hydraulic Hose - 1 in ID, 1500 psi Working Pressure, Synthetic Rubber Cover
Mi Item #11855287
MFR #GH681-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 1 in ID, 1500 psi Working Pressure, Synthetic Rubber Cover
Mi Item #11855287
MFR #GH681-16

Mfr description
GH681-16 HI-IMPULSE(R) HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    16
  • Nominal Hose Inner Diameter  
    1 in

Details

  • Application
    Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
  • Color
    Black
  • Compatible Fittings
    TTC
  • Construction
    1 Ply Braid
  • Cover Material
    PVC/nitrile blend
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Maximum Operating Pressure
    1500
  • Maximum Working Pressure
    1500
  • Pressure Rating
    1500
  • Standards Met
    SAE 100R17|EN857 1SC|DNV|RINA|MED|BWB|USCG|MSHA Approved|ABS Certified|LR|BV
  • Tube Material
    Nitrile
  • Working Pressure
    1500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)