Motion
37065
Grease Fitting Cap - 1/4-28 in Thread Size
Mi Item #11856564
MFR #37065
Price$18.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Fitting Cap - 1/4-28 in Thread Size
Mi Item #11856564
MFR #37065

Mfr description
37065 GREASE FITTING CAP - SMALL GRAY 10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.38/each

Specifications

Dimensions

  • Fitting Thread Size
    1/4-28 in

Details

  • Color
    Gray
  • Type
    Grease Fitting Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)