Motion
F600-06200500A10101AB103

CONTROL TECHNIQUES
F600-06200500A10101AB103

F600-06200500A10101AB103
MI ITEM #11869870
MFR #F600-06200500A10101AB103
Price$3,337.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
F600-06200500A10101AB103

F600-06200500A10101AB103
MI ITEM #11869870
MFR #F600-06200500A10101AB103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,337.55/each

Specifications

Dimensions

  • Input Current
    56 A
  • Overall Depth
    227 mm
  • Overall Height
    39.7000 in, 1010 mm

Details

  • Additional Details
    Built-In Modbus RTU Safe T, que Off STO Integrated PID control F, use with PM mot, s Onboard PLC Functionality Conf, mal Coated Boards
  • Agency Listing
    CE, RCM, UL, cUL, UKCA, EAC, RoHS
  • Ambient Temperature Range
    -20 to 55 °C, -4 to 131 °F
  • Automation Option Cards
    SI-PROFIBUS, SI-DeviceNet, SI-CANopen, SI-Ethernet, SI-PROFINET V2, SI-EtherCAT, SI-I/O, SI-Encoder, SI-Universal Encoder, MCi200, MCi210
  • Backup Option Cards
    SMARTCARD, SD Card Adaptor
  • Chk Input Line Choke Or Dc Link Chk
    Internal Input Choke
  • Communications Option Cards
    SI-PROFIBUS, SI-DeviceNet, SI-CANopen, SI-Ethernet, SI-PROFINET V2, SI-EtherCAT
  • Configurable Digital Inputs Outputs
    3 In, 3 Out
  • Drive Output Voltage
    240 VAC
  • Drive Supply Voltage
    200/240 V ac
  • Enclosure Rating
    IP20
  • Enclosure Type
    IP20 Panel Mount
  • Feedback Option Cards
    SI-Encoder, SI-Universal Encoder
  • Feedback Type
    Incremental Encoder, Absolute Encoder, Resolver, Sensorless Vector
  • Horsepower Rating Heavy Duty
    15 hp
  • Horsepower Rating Normal Duty
    15 hp
  • Input Frequency Rating
    50 to 60 Hz
  • Keypad / Display
    Integrated keypad with LCD display
  • Max Ambient Temperature
    55 °C, 131 °F
  • Min Ambient Temperature
    -20 °C, -4 °F
  • Motor Phase
    3
  • Mounting Type
    Surface Mount
  • Number Of Analog Inputs
    2
  • Number Of Analog Outputs
    2
  • Number Of Digital Inputs
    6
  • Number Of Digital Outputs
    3
  • Number Of Input Phases
    3
  • Number Of Option Slots
    3
  • Number Of Output Phases
    3
  • Number of Relays
    2
  • Number Of Safety Inputs Sto
    1
  • Operating Temperature Range
    -4 to 131 °C, -20 to 55 °C
  • Operation Mode
    Sensorless Vector Control
  • Output Current Normal Duty
    58 A
  • Peak Current
    63.8 A
  • Peak Current Normal Duty
    63.8 A
  • PI / PID Controller
    Integrated
  • PLC Functions
    Integrated Logic, Timers and Counters, Boolean Logic (AND/OR/NOT), PID Control Loop, Real-Time Clock (RTC), Arithmetic Operations
  • Product Type
    AC Variable Frequency & Servo Drives
  • Serial Communication Modbus
    Modbus RTU
  • Serial Communication Onboard
    Modbus RTU, RS-485
  • Series
    Pump Drive F600
  • Standard Operating Temperature Range
    -4 to 122 °F
  • Standards Met
    CE, RCM, UL, cUL, UKCA, EAC, RoHS, ISO 14001, 2015, EN 61800-5-1, 2007, EN 61800-3, 2004+A1, 2012, EN 61000-6-2, 2005, EN 61000-6-4, 2007+ A1, 2011, EN 61000-3-2, 2014, EN 61000-3-3, 2013
  • Trade / Brand Name
    Pump Drive F600
  • Typical Application
    Pumps

Overview

Mfr description
F600-06200500A10101AB103 PUMP DRIVE F600

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought