Motion
F600-10403200E10101AN103

CONTROL TECHNIQUES
F600-10403200E10101AN103

F600-10403200E10101AN103
MI ITEM #11869921
MFR #F600-10403200E10101AN103
Price$29,325.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
F600-10403200E10101AN103

F600-10403200E10101AN103
MI ITEM #11869921
MFR #F600-10403200E10101AN103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29,325.86/each

Specifications

Dimensions

  • Input Current
    332 A
  • Overall Depth
    290 mm
  • Overall Height
    41.3000 in, 1049 mm
  • Overall Width
    13.2000 in, 335.30 mm

Details

  • Additional Details
    Safe T, que Off STO Built-In Modbus RTU Integrated PID control Onboard PLC Functionality Conf, mal Coated Boards
  • Agency Listing
    UL, cUL, CE, RCM, UKCA, EAC, RoHS
  • Ambient Temperature Range
    -20 to 55 °C, -4 to 131 °F
  • Automation Option Cards
    SI-PROFIBUS, SI-DeviceNet, SI-CANopen, SI-Ethernet, SI-PROFINET V2, SI-EtherCAT, SI-I/O, SI-Encoder, SI-Universal Encoder, MCi200, MCi210
  • Backup Option Cards
    SMARTCARD, SD Card Adaptor
  • Chk Input Line Choke Or Dc Link Chk
    External Line Reactor Required
  • Communications Option Cards
    SI-PROFIBUS, SI-DeviceNet, SI-CANopen, SI-Ethernet, SI-PROFINET V2, SI-EtherCAT
  • Compatible Accessories
    ['KI-HOA Keypad RTC', 'HOA Keypad RTC', 'CT USB Comms Cable', 'KI-485 Adaptor', 'External EMC Filter', 'Line Reactor', 'Braking Resistor', 'SMARTCARD', 'SD Card Adaptor']
  • Configurable Digital Inputs Outputs
    6 In, 3 Out
  • Drive Output Voltage
    0-480 VAC
  • Drive Supply Voltage
    380/480 V ac
  • Drive Type
    Fan and Pump Drive
  • Enclosure Rating
    IP20
  • Enclosure Type
    Open Chassis
  • Encoder Connection
    Pluggable Terminal Block
  • Feedback Option Cards
    SI-Encoder, SI-Universal Encoder
  • Feedback Type
    Sensorless Vector
  • I/O Option Cards
    SI-I/O
  • Input Frequency Rating
    50 to 60 Hz
  • Keypad / Display
    LCD keypad option
  • Manufacturer Catalog Number
    F600-10403200E10101AN103
  • Max Ambient Temperature
    55 °C, 131 °F
  • Min Ambient Temperature
    -20 °C, -4 °F
  • Motor Phase
    3
  • Mounting Type
    Surface Mount
  • Number Of Analog Inputs
    2
  • Number Of Analog Outputs
    2
  • Number Of Digital Inputs
    6
  • Number Of Digital Outputs
    3
  • Number Of Digital Outputs Relays
    2
  • Number Of Input Phases
    3
  • Number Of Option Slots
    3
  • Number Of Output Phases
    3
  • Number of Relays
    2
  • Number Of Safety Inputs Sto
    1
  • Operating Temperature Range
    -4 to 131 °C, -20 to 55 °C
  • Operation Mode
    Sensorless Vector Control
  • Output Current Heavy Duty
    320 A
  • Output Current Normal Duty
    320 A
  • Peak Current
    352 A
  • Peak Current Heavy Duty
    352 A
  • Peak Current Normal Duty
    352 A
  • PI / PID Controller
    Integrated
  • PLC Functions
    Integrated Logic, Timers and Counters, Boolean Logic (AND/OR/NOT), PID Control Loop, Real-Time Clock (RTC), Arithmetic Operations, Pump/Fan Control Macros
  • Product Type
    AC Variable Frequency & Servo Drives
  • Pulse Train Input Capability
    No
  • Pulse Train Output Capability
    No
  • Remote Keypad
    Optional
  • Safety Option Cards
    Safe Torque Off (STO)
  • Serial Communication Device Net
    Optional
  • Serial Communication Interbus S
    Optional
  • Serial Communication Modbus
    Modbus RTU
  • Serial Communication Onboard
    Modbus RTU, RS-485
  • Serial Communication Options
    Modbus RTU, EtherNet/IP, PROFINET, DeviceNet, CANopen, PROFIBUS DP, EtherCAT
  • Serial Communication Profibus Dp
    Optional
  • Series
    Pump Drive F600
  • Standard Operating Temperature Range
    -4 to 122 °F
  • Standards Met
    UL, cUL, CE, RoHS, REACH, IEC, EN 61800-5-1, EN 61800-3, EN ISO 13849-1, EN 62061, EN 61508
  • Trade / Brand Name
    Pump Drive F600
  • Typical Application
    Pumps

Overview

Mfr description
F600-10403200E10101AN103 PUMP DRIVE F600

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought