Motion
H300-05400300A10101AB103

CONTROL TECHNIQUES
H300-05400300A10101AB103

AC Variable Frequency & Servo Drive - Supply Voltage 380 to 480 V ac, 20 hp Normal Duty, Output Current 29 A Normal Duty, IP 20 Rating
MI ITEM #11869941
MFR #H300-05400300A10101AB103
Price$3,670.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
H300-05400300A10101AB103

AC Variable Frequency & Servo Drive - Supply Voltage 380 to 480 V ac, 20 hp Normal Duty, Output Current 29 A Normal Duty, IP 20 Rating
MI ITEM #11869941
MFR #H300-05400300A10101AB103

Mfr description
H300-05400300A10101AB103 HVAC DRIVE H300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,670.85/each

Specifications

Details

  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    IP 20
  • Enclosure Type
    IP20
  • Horsepower Rating Normal Duty
    20 hp
  • Output Current Normal Duty
    29 A
  • Product Type
    AC Variable Frequency & Servo Drives

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)