Motion
H300-06400480A10101AB103

CONTROL TECHNIQUES
H300-06400480A10101AB103

AC Variable Frequency & Servo Drive - Supply Voltage 380 to 480 V ac, 30 hp Normal Duty, Output Current 48 A Normal Duty, IP 20 Rating
MI ITEM #11869948
MFR #H300-06400480A10101AB103
Your Price$5,056.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
H300-06400480A10101AB103

AC Variable Frequency & Servo Drive - Supply Voltage 380 to 480 V ac, 30 hp Normal Duty, Output Current 48 A Normal Duty, IP 20 Rating
MI ITEM #11869948
MFR #H300-06400480A10101AB103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,056.46/each(List $6,320.58)

Overview

Mfr description
H300-06400480A10101AB103 HVAC DRIVE H300

Specifications

  • Drive Supply Voltage
    380/480 V ac
  • Horsepower Rating Normal Duty
    30 hp
  • Output Current Normal Duty
    48 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    IP20
  • Enclosure Rating
    IP 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text