Motion
40-901-100PSI/KPA

NOSHOK INC
40-901-100PSI/KPA

900 Series Acrylonitrile Butadiene Styrene (ABS) and Stainless Steel Liquid Filled Pressure Gauges
Mi Item #11870437
MFR #40-901-100PSI/KPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
40-901-100PSI/KPA

900 Series Acrylonitrile Butadiene Styrene (ABS) and Stainless Steel Liquid Filled Pressure Gauges
Mi Item #11870437
MFR #40-901-100PSI/KPA

Mfr description
40-901-100PSI/KPA 0-100 PSI, 4.0" LF,
  • 4" 304 Stainless Steel Case
  • Copper Alloy Internals
  • 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Accuracy
    1.0
  • Application
    Automotive, Construction, Hydraulics & pneumatics, Power generation, Transportation, Water management
  • Bezel
    304 Stainless Steel
  • Case Type
    Stainless Steel (SS) Case, Liquid Filled, Bottom Connection
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    Coiled Safety Tube
  • Lens Material
    Polycarbonate
  • Material
    304 Stainless Steel
  • Material Connector Body
    Brass
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Pressure Range
    0 to 1,500
  • Scale Measurement
    psi Single Scale
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)