Motion
H319
Adapter Sleeve - 85 mm Bore Dia., M95 x 2 Thread Size
Mi Item #11870532
MFR #H319
Price$599.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 85 mm Bore Dia., M95 x 2 Thread Size
Mi Item #11870532
MFR #H319

Mfr description
H319 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$599.51/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Thread Size  
    M95 x 2

Details

  • Product Type
    Adapter Sleeves
  • Series
    H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)