Motion
AMTCL-10-2-SS
Ruland AMTCL-10-2-SS - M10 x 2.0 Acme Threaded Shaft Collar, 303 Stainless Steel, One-Piece Clamp Style, 24mm OD, 9mm Width
MI ITEM #11870747
MFR #AMTCL-10-2-SS
Price$60.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland AMTCL-10-2-SS - M10 x 2.0 Acme Threaded Shaft Collar, 303 Stainless Steel, One-Piece Clamp Style, 24mm OD, 9mm Width
MI ITEM #11870747
MFR #AMTCL-10-2-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$60.99/each

Specifications

Dimensions

  • Outside Diameter
    1 in
  • Width
    9 mm

Details

  • Bore Thread
    M10X2
  • Construction
    One-Piece
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Material
    303 Stainless Steel
  • Series
    AMTCL
  • Thread Direction
    Right Hand

Overview

Mfr description
AMTCL-10-2-SS ACME THREADED SHAFT COLLAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought