Motion
AMTCL-12-3-F
Ruland AMTCL-12-3-F - M12 x 3 Acme Threaded Shaft Collar, Black Oxide Steel, One-Piece Clamp Style, 28mm OD, 11mm Width
MI ITEM #11870748
MFR #AMTCL-12-3-F
Your Price$19.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland AMTCL-12-3-F - M12 x 3 Acme Threaded Shaft Collar, Black Oxide Steel, One-Piece Clamp Style, 28mm OD, 11mm Width
MI ITEM #11870748
MFR #AMTCL-12-3-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.96/each(List $27.54)

Overview

Mfr description
AMTCL-12-3-F ACME THREADED SHAFT COLLAR

Specifications

  • Construction
    One-Piece
  • Bore Thread
    M12X3
  • Finish Coating
    Black Oxide
  • Outside Diameter
    1.1111 in
  • Width
    11 mm
  • Locking Device
    Clamp
  • Material
    Black Oxide Steel
  • Thread Direction
    Right Hand
  • Series
    AMTCL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text