Motion
AMTCL-12-3-SS
Ruland AMTCL-12-3-SS - M12 x 3 Acme Threaded Shaft Collar, 303 Stainless Steel, One-Piece Clamp Style, 28mm OD, 11mm Width
Mi Item #11870749
MFR #AMTCL-12-3-SS
Price$62.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland AMTCL-12-3-SS - M12 x 3 Acme Threaded Shaft Collar, 303 Stainless Steel, One-Piece Clamp Style, 28mm OD, 11mm Width
Mi Item #11870749
MFR #AMTCL-12-3-SS

Mfr description
AMTCL-12-3-SS ACME THREADED SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.09/each

Specifications

Dimensions

  • Outside Diameter
    1.1111 in
  • Width
    11 mm

Details

  • Bore Thread
    M12X3
  • Construction
    One-Piece
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Material
    303 Stainless Steel
  • Series
    AMTCL
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)