Motion
AMTCL-16-3-F
Ruland AMTCL-16-3-F - M16 x 3 Acme Threaded Shaft Collar, Black Oxide Steel, One-Piece Clamp Style, 34mm OD, 13mm Width
MI ITEM #11870750
MFR #AMTCL-16-3-F
List Price$30.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland AMTCL-16-3-F - M16 x 3 Acme Threaded Shaft Collar, Black Oxide Steel, One-Piece Clamp Style, 34mm OD, 13mm Width
MI ITEM #11870750
MFR #AMTCL-16-3-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.30/each for your price

Overview

Mfr description
AMTCL-16-3-F ACME THREADED SHAFT COLLAR

Specifications

  • Construction
    One-Piece
  • Bore Thread
    M16X3
  • Finish Coating
    Black Oxide
  • Outside Diameter
    1.3333 in
  • Width
    13 mm
  • Locking Device
    Clamp
  • Material
    Black Oxide Steel
  • Thread Direction
    Right Hand
  • Series
    AMTCL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought