Motion
AMTCL-20-4-F
Ruland AMTCL-20-4-F - M20 x 4 Acme Threaded Shaft Collar, Black Oxide Steel, One-Piece Clamp Style, 40mm OD, 15mm Width
Mi Item #11870752
MFR #AMTCL-20-4-F
Price$26.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland AMTCL-20-4-F - M20 x 4 Acme Threaded Shaft Collar, Black Oxide Steel, One-Piece Clamp Style, 40mm OD, 15mm Width
Mi Item #11870752
MFR #AMTCL-20-4-F

Mfr description
AMTCL-20-4-F ACME THREADED SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.17/each

Specifications

Dimensions

  • Outside Diameter
    1.5714 in
  • Width
    15 mm

Details

  • Bore Thread
    M20X4
  • Construction
    One-Piece
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Black Oxide Steel
  • Series
    AMTCL
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)