Motion
ATCL-10-10-F
Ruland ATCL-10-10-F - 5/8" - 10 TPI Acme Threaded Shaft Collar, Black Oxide Steel, One-Piece Clamp Style, 1 5/16" OD, 0.437" Width
MI ITEM #11870754
MFR #ATCL-10-10-F
Price$21.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland ATCL-10-10-F - 5/8" - 10 TPI Acme Threaded Shaft Collar, Black Oxide Steel, One-Piece Clamp Style, 1 5/16" OD, 0.437" Width
MI ITEM #11870754
MFR #ATCL-10-10-F

Mfr description
ATCL-10-10-F ACME THREADED SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.85/each

Specifications

Dimensions

  • Outside Diameter
    1.3125 in
  • Width
    0.4375 in

Details

  • Bore Thread
    0.6250-10
  • Construction
    One-Piece
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Black Oxide Steel
  • Series
    ATCL
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)