Motion
ATCL-10-10-SS
Ruland ATCL-10-10-SS - 5/8" - 10 TPI Acme Threaded Shaft Collar, 303 Stainless Steel, One-Piece Clamp Style, 1 5/16" OD, 0.437" Width
MI ITEM #11870755
MFR #ATCL-10-10-SS
Your Price$32.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland ATCL-10-10-SS - 5/8" - 10 TPI Acme Threaded Shaft Collar, 303 Stainless Steel, One-Piece Clamp Style, 1 5/16" OD, 0.437" Width
MI ITEM #11870755
MFR #ATCL-10-10-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.57/each(List $44.93)

Overview

Mfr description
ATCL-10-10-SS ACME THREADED SHAFT COLLAR

Specifications

  • Construction
    One-Piece
  • Bore Thread
    0.6250-10
  • Finish Coating
    Plain
  • Outside Diameter
    1.3125 in
  • Width
    0.4375 in
  • Locking Device
    Clamp
  • Material
    303 Stainless Steel
  • Thread Direction
    Right Hand
  • Series
    ATCL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought