Motion
ATCL-14-6-F
Ruland ATCL-14-6-F - Ruland ATCL-14-6-F, 7/8" - 6 TPI Acme Threaded Shaft Collar, Black Oxide Steel, One-Piece Clamp Style, 1 5/8" OD, 0.500" Width
MI ITEM #11870760
MFR #ATCL-14-6-F
List Price$32.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland ATCL-14-6-F - Ruland ATCL-14-6-F, 7/8" - 6 TPI Acme Threaded Shaft Collar, Black Oxide Steel, One-Piece Clamp Style, 1 5/8" OD, 0.500" Width
MI ITEM #11870760
MFR #ATCL-14-6-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.06/each for your price

Overview

Mfr description
ATCL-14-6-F ACME THREADED SHAFT COLLAR O

Specifications

  • Construction
    One-Piece
  • Bore Thread
    0.8750-6
  • Finish Coating
    Black Oxide
  • Outside Diameter
    1.6250 in
  • Width
    0.5000 in
  • Locking Device
    Clamp
  • Material
    Black Oxide Steel
  • Thread Direction
    Right Hand
  • Series
    ATCL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought