Motion
ATCL-4-16-F
Ruland ATCL-4-16-F - 1/4" - 16 TPI Acme Threaded Shaft Collar, Black Oxide Steel, One-Piece Clamp Style, 5/8" OD, 0.281" Width
MI ITEM #11870766
MFR #ATCL-4-16-F
List Price$19.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland ATCL-4-16-F - 1/4" - 16 TPI Acme Threaded Shaft Collar, Black Oxide Steel, One-Piece Clamp Style, 5/8" OD, 0.281" Width
MI ITEM #11870766
MFR #ATCL-4-16-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.12/each for your price

Overview

Mfr description
ATCL-4-16-F ACME THREADED SHAFT COLLAR O

Specifications

  • Construction
    One-Piece
  • Bore Thread
    0.2500-16
  • Finish Coating
    Black Oxide
  • Outside Diameter
    0.6250 in
  • Width
    0.2813 in
  • Locking Device
    Clamp
  • Material
    Black Oxide Steel
  • Thread Direction
    Right Hand
  • Series
    ATCL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought