Motion
ATCL-4-16-SS
Ruland ATCL-4-16-SS - 1/4" - 16 TPI Acme Threaded Shaft Collar, 303 Stainless Steel, One-Piece Clamp Style, 5/8" OD, 0.281" Width
MI ITEM #11870767
MFR #ATCL-4-16-SS
Price$27.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland ATCL-4-16-SS - 1/4" - 16 TPI Acme Threaded Shaft Collar, 303 Stainless Steel, One-Piece Clamp Style, 5/8" OD, 0.281" Width
MI ITEM #11870767
MFR #ATCL-4-16-SS

Mfr description
ATCL-4-16-SS ACME THREADED SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.85/each

Specifications

Dimensions

  • Outside Diameter
    0.6250 in
  • Width
    0.2813 in

Details

  • Bore Thread
    0.2500-16
  • Construction
    One-Piece
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Material
    303 Stainless Steel
  • Series
    ATCL
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)