Motion
ATCL-6-12-F
Ruland ATCL-6-12-F - 3/8" - 12 TPI Acme Threaded Shaft Collar, Black Oxide Steel, One-Piece Clamp Style, 7/8" OD, 0.343" Width
Mi Item #11870768
MFR #ATCL-6-12-F
Price$19.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland ATCL-6-12-F - 3/8" - 12 TPI Acme Threaded Shaft Collar, Black Oxide Steel, One-Piece Clamp Style, 7/8" OD, 0.343" Width
Mi Item #11870768
MFR #ATCL-6-12-F

Mfr description
ATCL-6-12-F ACME THREADED SHAFT COLLAR O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.15/each

Specifications

Dimensions

  • Outside Diameter
    0.8750 in
  • Width
    0.3438 in

Details

  • Bore Thread
    0.3750-12
  • Construction
    One-Piece
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Black Oxide Steel
  • Series
    ATCL
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)