Overview
Mfr description
ATCL-6-16-SS ACME THREADED SHAFT COLLAR
Specifications
- ConstructionOne-Piece
- Bore Thread0.3750-16
- Finish CoatingPlain
- Outside Diameter0.8750 in
- Width0.3438 in
- Locking DeviceClamp
- Material303 Stainless Steel
- Thread DirectionRight Hand
- SeriesATCL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data